
15" Gold and White Metal and Resin Tabletop Sculpture
Mfr # 392401
Zoro # G622883842
product price: $91.79
/ea
Free Shipping & Returns
Key Features
Subject
Nature
LED Lighting
No
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392401
Zoro #
G622883842
UPC #
-
Country of Origin
China
Dimensions
Length
15 in
Depth
8 in
Width
4 in
Details
Subject
Nature
LED Lighting
No
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Occasion
No Holiday
Material
Metal, Resin
Pieces per Set
1
Assembly Required
No
Finish
Matte
Color
Gold, White
Construction Method
Machine-Made
Item
Sculptures
Sculpture Type
Tabletop Sculpture
Commercial Use
Yes
Plays Music
No
Hand Painted
No
Nature Motif
No Nature
Description
This 15-inch gold and white metal and resin tabletop sculpture will add a beautiful decorative accent to your decor. The gold and white coloring of this high quality metal and resin accent will look great in most any space. Great to use on its own or mix with other decorations for the perfect look. 15-inch h x 4-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.