15" Gold Distressed Geometric Metal And Glass Tabletop Lantern Candle Holder

  • Mfr # 609336

  • Zoro # G522882174


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Finish
Does Not Apply
Commercial Use
No
Shape
4" Wide Pillar
Overall Depth
8.27 in
Width
8.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
609336
Zoro #
G522882174
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
8.27 in
Width
8.27 in
Length
14.57 in

Details

Finish
Does Not Apply
Commercial Use
No
Shape
4" Wide Pillar
Construction Method
Handmade
Capacity
1
Intended Room
Living Room
Pattern
Geometric
Color
Gold
Material
Metal, Glass
Item
Candle Holders
Placement Type
Tabletop
Holder Type
Lantern
Finish Style
Distressed Metal
Assembly Required
No
Style
Modern

Description

You can showcase this 15-inch gold distressed geometric metal and glass tabletop lantern candle holder on its own as alternative centerpieces or position it among flower arrangements on your tables. A perfect functional and decorative accent piece for weddings, dining tables and living rooms alike. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 14.57-inch h x 8.27-inch w x 8.27-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.