Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" Gray Boucle Cube Storage Ottoman

  • Mfr # 590475

  • Zoro # G222346662


product price: $61.35
/ea

Key Features

Height
15 in
Color
Gray
Application Type
No
Assembly Required
Full Assembly Needed
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590475
Zoro #
G222346662
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Width
15 in
Depth
15 in

Details

Item
Ottoman
Color
Gray
Application Type
No
Assembly Required
Full Assembly Needed

Description

Optimize your space and add some charm to your room with the 15-inch gray boucle cube storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The upholstery top of this ottoman is a nice contrast to the upholstery material. Expertly upholstered with padding in a soft solid color boucle, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 15-inch h x 15-inch w x 15-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.