Zoro Homepage

15" Gray Ceramic Novelty Table Lamp LED With White Empire Shade

  • Mfr # 643313

  • Zoro # G322346920


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Height
14.7 in
Depth
9.75 in
Assembly Required
No Assembly Needed
Width
9.75 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643313
Zoro #
G322346920
UPC #
-
Country of Origin
China

Dimensions

Height
14.7 in
Depth
9.75 in
Width
9.75 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Gray/White

Description

Bring of level of elegance and freshness to your space with this high quality 15-inch gray ceramic novelty table lamp led with white empire shade. A gorgeous gray ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a empire shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 14.70-inch h x 9.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.