
15" Light Blue And White Floral Porcelain Urn Vase
Mfr # 565448
Zoro # G822882980
product price: $95.99
/ea
Free Shipping & Returns
Key Features
Hand Painted
No
Shape
Urn
Style
Asian
Color
Light Blue, White
Vase Type
Urn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565448
Zoro #
G822882980
UPC #
-
Country of Origin
China
Dimensions
Depth
7.5 in
Length
15 in
Width
7.5 in
Size
15 in
Details
Hand Painted
No
Shape
Urn
Style
Asian
Color
Light Blue, White
Vase Type
Urn
Item
Vases
Occasion
No Holiday
Pattern
Floral
Finish
Does Not Apply
Finish Style
No Distressing
Assembly Required
No
Watertight
No
Material
Porcelain
Commercial Use
Yes
Intended Room
Living Room
Description
The 15-inch light blue and white floral porcelain urn is an elegant centerpiece that adds a touch of sophistication to any room. Crafted from high-quality porcelain, this urn showcases intricate floral designs in soft light blue and white hues, embodying traditional style with a hint of Asian inspired design. Its unique urn shape creates a striking visual appeal, perfect for displaying fresh or dried florals. This versatile piece seamlessly integrates into various decor styles while enhancing your space with its graceful presence. Ideal for a mantel, dining table, or entryway, it effortlessly elevates the overall aesthetic of your home. Let this exquisite vase become a conversation starter while showcasing your favorite blooms in style. 15-inch h x 7.5-inch w x 7.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.