
15" Light Gray And Dark Gray Ceramic Novelty Table Lamp With White Empire Shade
Mfr # 642933
Zoro # G322361176
product price: $64.65
/eaKey Features
Assembly Required
No Assembly Needed
Height
14.7 in
Width
9.75 in
Color
Gray/White
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642933
Zoro #
G322361176
UPC #
-
Country of Origin
China
Dimensions
Height
14.7 in
Width
9.75 in
Depth
9.75 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Gray/White
Application Type
Yes
Description
Embrace the good life with this hard working and stylish 15-inch light gray and dark gray ceramic novelty table lamp with white empire shade. The base of this lamp is made of light gray and dark gray ceramic. The white shade has a empire shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 14.70-inch h x 9.75-inch w x 9.75-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.