
15" Natural Iron and Aluminum Round Pedestal End Table
Mfr # 634163
Zoro # G322374732
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
17 in
Depth
17 in
Height
15 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634163
Zoro #
G322374732
UPC #
-
Country of Origin
India
Dimensions
Width
17 in
Depth
17 in
Height
15 in
Details
Application Type
No
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Description
Distinctive in style the 15-inch natural iron and aluminum round pedestal end table radiates a versatile charm. A solid natural aluminum frame is finished off with a matching natural iron seat, giving this table a chic monotone look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 15-inch h x 17-inch w x 17-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.