Zoro Homepage

15" Natural Stone Round Pedestal End Table

  • Mfr # 646476

  • Zoro # G122368627


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Stone
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Height
15 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646476
Zoro #
G122368627
UPC #
-
Country of Origin
India

Dimensions

Height
15 in
Width
15 in
Length
15 in

Details

Tabletop Color
Stone
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 15-inch natural stone round pedestal end table. This table features quality construction from travertine stone and an updated monotone color scheme with natural as the main color on both the top and the base. Featuring clean lines with a cylindrical pedestal base, this table adds a modern yet earthy vibe to your space. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 15.00-inch h x 15.00-inch w x 15.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.