
15" Nickel Metal Hand Painted Figurine Tabletop Sculpture
Mfr # 364205
Zoro # G022883039
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Depth
16 in
Assembly Required
Partial
Construction Method
Handmade
Color
Nickel
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364205
Zoro #
G022883039
UPC #
-
Country of Origin
China
Dimensions
Depth
16 in
Width
16 in
Length
15 in
Details
Assembly Required
Partial
Construction Method
Handmade
Color
Nickel
Material
Metal
Occasion
No Holiday
Plays Music
No
Sculpture Type
Figurine
Commercial Use
No
Subject
Entertainment
Item
Sculptures
Nature Motif
No Nature
Hand Painted
Yes
Design Motif
Not an animal
LED Lighting
No
Pieces per Set
1
Description
Add an air of fashion to your room and rejuvenate the space with this 15-inch nickel metal hand painted figurine tabletop sculpture. This nickel colored piece is made from high grade metal. A perfect decorative addition for anyone who loves a stylish look and feel. 15-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.