Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" Nickel Metal Table Lamp With Clear Cylinder Shade

  • Mfr # 524340

  • Zoro # G022371925


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
15 in
Application Type
No
Width
9 in
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524340
Zoro #
G022371925
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Width
9 in
Depth
9 in

Details

Color
Silver
Application Type
No
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

This 15-inch nickel metal table lamp with clear cylinder shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a nickel tone. The clear cylinder glass shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 15-inch H x 9-inch W x 9-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.