
15" Orange Plastic Outdoor Side Table
Mfr # 543738
Zoro # G422370016
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Width
15 in
Assembly Required
Partial Assembly Needed
Length
18.8 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
543738
Zoro #
G422370016
UPC #
-
Country of Origin
China
Dimensions
Width
15 in
Length
18.8 in
Height
18 in
Details
Item
Outdoor Table
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Color
Orange
Description
Whether you're hosting a backyard barbecue or just lounging in the sun, our 15-inch orange plastic outdoor side table is the perfect addition to any outdoor space. An end or side table can be a great decorative addition to your outdoor space. Our unit will surely fit your aesthetic and complements your existing decor. The tabletop is made of orange plastic, meaning that the table will withstand wear and tear over time. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Don't miss out on this must-have outdoor accessory!. 18-inch H x 15-inch W x 18.8-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.