
15 Piece Brown Solid Wood Dining Set with 14
Mfr # 635850
Zoro # G322362623
product price: $13,849.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Tabletop Color
Brown
Height
30 in
Tabletop Material
Solid Wood
Length
40 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635850
Zoro #
G322362623
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Length
40 in
Width
120 in
Details
Tabletop Color
Brown
Tabletop Material
Solid Wood
Assembly Required
Full Assembly Needed
Item
Dining Set
Commercial Use
No
Description
If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this 15 piece brown solid wood dining set with 14 is right for you. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a large set of more than a dozen solid back chairs that allows you to enjoy meals with a large group. Make breakfast, lunch, and dinner more inviting with this comfortable and attractive dining set. 30-inch h x 120-inch w x 40-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.