Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Piece Brown Solid Wood Dining Set with 14

  • Mfr # 635851

  • Zoro # G722359148


product price: $15,169.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Tabletop Color
Brown
Width
120 in
Assembly Required
Full Assembly Needed
Length
40 in
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635851
Zoro #
G722359148
UPC #
-
Country of Origin
India

Dimensions

Width
120 in
Length
40 in
Height
30 in

Details

Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Item
Dining Set
Tabletop Material
Solid Wood
Commercial Use
No

Description

If you are looking for a dining set that looks great and is also useful, comfortable and durable, then this 15 piece brown solid wood dining set with 14 is right for you. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. The table not only looks great, but it also comes with more than a dozen solid back chairs for seating a large group. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch h x 120-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.