Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Piece Brown Solid Wood Dining Set with 14

  • Mfr # 635854

  • Zoro # G422347353


product price: $15,169.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Tabletop Material
Solid Wood
Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635854
Zoro #
G422347353
UPC #
-
Country of Origin
India

Dimensions

Length
40 in
Height
30 in
Width
120 in

Details

Commercial Use
No
Tabletop Material
Solid Wood
Tabletop Color
Brown
Assembly Required
Full Assembly Needed
Item
Dining Set

Description

This 15 piece brown solid wood dining set with 14 will elevate the decor of your room, inspiring compliments from any guest. This rectangular table is made with a solid wood base and top surface giving it a unified and fashionable look. This dining set is not just a table, but also includes a large set of more than a dozen solid back chairs that allows you to enjoy meals with a large group. This dining set is a dream come true. Fashionable design and a comfortable build are sure to make dining more enjoyable with friends and family. 30-inch h x 120-inch w x 40-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.