Shop HOMEROOTS
See all product information
Create Account
15" Red Multi-Tier Steel Rolling Cabinet With Lid
- Mfr # 714597
- Zoro # G622911330
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Steel
Includes
1 Piece; 7-Drawer Tool Box with Wheels; Drawers; Lid; Handles; Shelves
Features
Multi-Tier
Width
24.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 714597
- Zoro #
- G622911330
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24.4 in
- Depth
- 13 in
- Height
- 31 in
Details
- Item
- Organizers
- Color
- Red
- Material
- Steel
- Includes
- 1 Piece; 7-Drawer Tool Box with Wheels; Drawers; Lid; Handles; Shelves
- Features
- Multi-Tier
- Commercial Use
- Yes
- Shape
- Rectangle
- Finish
- Matte
- Doors Included
- No
- Bin Cabinet Style
- Industrial
- Weight Capacity
- 150 lb
- Assembled/Unassembled
- Assembled
- Holiday / Occasion
- No Holiday
- Clothing Rod Included
- No
- Type
- Rolling Cabinet
Description
The 15-inch red multi-tier steel rolling cabinet with lid is an ideal solution for organizing your tools and accessories. This versatile rolling cabinet features a seven-drawer tool box equipped with wheels for easy mobility. Its rectangular shape maximizes storage space while maintaining a compact footprint. Crafted from durable steel, this cabinet offers long-lasting reliability and strength. With its striking red color and industrial style, it adds a bold touch to any workspace. The multi-tier design allows for efficient categorization of items, making it easy to find what you need when you need it. Perfect for garages, workshops, or home offices, this organizer merges practicality with a contemporary aesthetic. 26.77-inch h x 15.35-inch w x 28.34-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.