
15" Set of Two Natural Braided Jute Round Placemats
Mfr # 534176
Zoro # G522366933
product price: $44.65
/eaKey Features
Depth
0.3 in
Width
15 in
Application Type
No
Assembly Required
No Assembly Needed
Material
Jute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534176
Zoro #
G522366933
UPC #
-
Country of Origin
India
Dimensions
Depth
0.3 in
Width
15 in
Height
15 in
Details
Application Type
No
Assembly Required
No Assembly Needed
Item
Dining Linen
Material
Jute
Description
15-inch set of two natural braided jute round placemats is the perfect addition to your dining experience. These round placemats, crafted from high-quality jute, bring a touch of traditional elegance to your table setting. Handmade with care, each piece showcases intricate braiding that highlights its natural texture. This set includes two placemats, ideal for intimate meals or entertaining guests. The warm, earthy color complements various decor styles, making it a versatile choice for any occasion. Enhance your dining area with these charming and functional accessories that not only protect your surfaces but also elevate your aesthetic. Enjoy meals around a beautifully adorned table with this exquisite linen set. 15-inch h x 15-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.