
15" Set of Two Natural Braided Jute Round Placemats
Mfr # 534179
Zoro # G422356157
product price:Â $40.19
/eaKey Features
Assembly Required
No Assembly Needed
Height
15 in
Width
15 in
Material
Jute
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534179
Zoro #
G422356157
UPC #
-
Country of Origin
India
Dimensions
Height
15 in
Width
15 in
Depth
0.3 in
Details
Assembly Required
No Assembly Needed
Material
Jute
Application Type
No
Item
Dining Linen
Description
15-inch set of two natural braided jute round placemats is an exquisite addition to your dining table. These round placemats come in a set of two, perfect for intimate meals or entertaining guests. Handmade from natural jute, they offer a rustic charm that enhances any traditional dining decor. The earthy tones beautifully complement a wide range of tableware styles, adding warmth and texture to your dining experience. Their durable construction ensures longevity while maintaining an elegant appearance. Elevate your dining setup with these stylish and practical pieces that are sure to impress your family and friends. Transform every meal into a delightful occasion with these versatile placemats, ideal for everyday use or special celebrations. 15-inch h x 15-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.