
15" White and Silver Ceramic Cylinder Table Lamp With White Drum Shade
Mfr # 546127
Zoro # G922355247
product price: $85.95
/ea
Free Shipping & Returns
Key Features
Color
Silver/White
Width
8 in
Depth
8 in
Height
15 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546127
Zoro #
G922355247
UPC #
-
Country of Origin
China
Dimensions
Width
8 in
Depth
8 in
Height
15 in
Details
Color
Silver/White
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Description
Truly a mix of design and functionality that doesn't compromise on style, this 15-inch white and silver ceramic cylinder table lamp with white drum shade will be a great addition to your space. A gorgeous white and silver ceramic base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 15-inch H x 8-inch W x 8-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.