Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15" White Boucle Cube Storage Ottoman

  • Mfr # 590478

  • Zoro # G022374919


product price: $61.35
/ea

Key Features

Color
White
Height
15 in
Assembly Required
Full Assembly Needed
Application Type
No
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
590478
Zoro #
G022374919
UPC #
-
Country of Origin
China

Dimensions

Height
15 in
Width
15 in
Depth
15 in

Details

Color
White
Assembly Required
Full Assembly Needed
Application Type
No
Item
Ottoman

Description

Get ready to relax with this 15-inch white boucle cube storage ottoman. Designed to discretely add hidden storage to your room without sacrificing seating or foot rest space. The upholstery top of this ottoman is a nice contrast to the upholstery material. Expertly upholstered with padding in a soft solid color boucle, this ottoman is as comfortable as it is good looking. Ottomans are multi-functional additions to your space that add fashion and practical value. 15-inch h x 15-inch w x 15-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.