Zoro Homepage

15" White USB Table Lamp With Beige Shade

  • Mfr # 643423

  • Zoro # G122357768


product price: $64.49
/ea

Key Features

Application Type
Yes
Depth
7.85 in
Width
4.85 in
Assembly Required
No Assembly Needed
Color
Beige/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643423
Zoro #
G122357768
UPC #
-
Country of Origin
China

Dimensions

Depth
7.85 in
Width
4.85 in
Height
15.3 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Beige/White
Item
Table Lamp

Description

Embrace the good life with this hard working and stylish 15-inch white usb table lamp with beige shade. The base of this lamp is made of white plastic. The beige shade has a rectangular shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 15.30-inch h x 4.85-inch w x 7.85-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.