
15" Wood Brown c1928 Chris Craft Triple Cockpit Hand Painted Boat with Case
Mfr # 401937
Zoro # G322884910
product price:Â $1,659.99
/ea
Free Shipping & Returns
Key Features
Width
37.5 in
Nature Motif
No Nature
Subject
Transportation
Assembly Required
No
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
401937
Zoro #
G322884910
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
37.5 in
Length
15 in
Depth
14 in
Details
Nature Motif
No Nature
Subject
Transportation
Assembly Required
No
Plays Music
No
Hand Painted
Yes
Commercial Use
No
Color
Brown
Pieces per Set
1
Construction Method
Handmade
Sculpture Type
Model Boat
Material
Solid Wood
Item
Sculptures
Description
Gorgeous and incredibly detailed replica of the American classic, the c1928 Chris Craft Triple Cockpit Large Display Case Model is a unique hand-built model of the legendary speedboat designed in the late 20s. Handmade by the most talented craftsman using high-quality western red cedar and mahogany. It includes incredible details as handstitched leather seats, steering wheels, chrome fittings, and many other details. Multiple layers of varnish have been applied to achieve an unprecedented smooth finish. It comes in a stylish display case and on a wooden display stand with a nameplate. With its distinctive vintage design, it is a sought-after piece for any collector or speedboat enthusiast. 15" H x 37.5" W x 14" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.