Shop HOMEROOTS
See all product information
Create Account
1.5" X 1.5" X 1.5" Ceramic Metal Multicolor Knobs, 12PK
- Mfr # 358087
- Zoro # G722882004
product price:Â
$
70.15
/pk of 12, $5.85/ea
Key Features
Shape
Round Knob
Material
Ceramic
Diameter
1-1/2 in
Size
1.5" x 1.5"
Color
Black, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 358087
- Zoro #
- G722882004
- UPC #
- -
- Country of Origin
- India
- Item
- Knobs
- Shape
- Round Knob
- Material
- Ceramic
- Color
- Black, White
Dimensions
- Diameter
- 1-1/2 in
- Size
- 1.5" x 1.5"
Description
Cheerful and refreshing, our unique vintage knobs are a great addition to any room. Beautifully hand painted by skilled artisans, the bright colors and antique charm add a bohemian flair and traditional touch. With bolts that can be trimmed to size, our knobs are useful in a variety of applications, including cabinets, drawers, doors, cupboards and more. Dress up your furniture without breaking the bank!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.