
1.5" X 1.5" X 1.5" Ceramic Metal Yellow And Green Knobs, 12PK
Mfr # 358124
Zoro # G022883503
product price: $65.59
/pk 12, $5.47/eaKey Features
Color
Yellow, Green
Finish
Silver
Shape
Round Knob
Diameter
1.5 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
358124
Zoro #
G022883503
UPC #
-
Country of Origin
India
Dimensions
Diameter
1.5 in
Details
Color
Yellow, Green
Finish
Silver
Shape
Round Knob
Item
Knobs
Material
Ceramic
Description
Cheerful and refreshing, our unique vintage knobs are a great addition to any room. Beautifully hand painted by skilled artisans, the bright colors and antique charm add a bohemian flair and traditional touch. With bolts that can be trimmed to size, our knobs are useful in a variety of applications, including cabinets, drawers, doors, cupboards and more. Dress up your furniture without breaking the bank!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.