
1.5" X 15" X 1.5" Handheld Telescope In Wood Box
Mfr # 364319
Zoro # G322884521
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Plays Music
No
Construction Method
Handmade
Material
Metal
Commercial Use
No
Design Motif
Not an animal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364319
Zoro #
G322884521
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
1.5 in
Width
1.5 in
Depth
15 in
Details
Plays Music
No
Construction Method
Handmade
Material
Metal
Commercial Use
No
Design Motif
Not an animal
Subject
Entertainment
Pieces per Set
1
Item
Sculptures
Occasion
No Holiday
Sculpture Type
Figurine
Assembly Required
No
Hand Painted
Yes
Nature Motif
No Nature
Color
Brass
Description
This hand held telescope is made of high quality brass. Each component is crafted with the finest craftsmanship. It comes with black leather overlay and is available in a shiny brass finish. It also comes with a wooden box made from solid rosewood. This is a great item to use and add to any nautical collection. The item dimensions are: L: 15 inches extended, W: 1.5 inches, H: 1.5 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.