1.5" X 1.5" X 1.5" Hues Of Bronze White And Black Knobs, 8PK

  • Mfr # 321658

  • Zoro # G422882342


product price:  $56.55
/pk 8, $7.07/ea

Key Features

Material
Ceramic
Shape
Novelty Knob
Size
1.5" x 1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
321658
Zoro #
G422882342
UPC #
-
Country of Origin
China

Dimensions

Size
1.5" x 1.5"

Details

Material
Ceramic
Shape
Novelty Knob
Item
Knobs
Color
Black, White
Finish
Bronze

Description

add an inspiring look to your furniture set in the room with these charming knobs. designed elegantly and hand-painted by our skilful artisans, definitely our knobs will perfectly accent any decor with bright colors and classic visual vibes. coming in a set of eight, each piece features an adjustable bolt making it ideal for a number of applications. adorn your doors, drawers, cabinets and many more with these chic knobs to create a unique effects on your decor. available in different colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.