
1.5" X 1.5" X 1.5" Hues Of White Navy And Silver Knobs, 8PK
Mfr # 321696
Zoro # G822882348
product price: $59.49
/pk 8, $7.44/eaKey Features
Material
Ceramic
Size
1.5" x 1.5"
Shape
Novelty Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321696
Zoro #
G822882348
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
1.5" x 1.5"
Details
Material
Ceramic
Color
White
Finish
Silver
Item
Knobs
Shape
Novelty Knob
Description
add an inspiring look to your furniture set in the room with these charming knobs. designed elegantly and hand-painted by our skilful artisans, definitely our knobs will perfectly accent any decor with bright colors and classic visual vibes. coming in a set of eight, each piece features an adjustable bolt making it ideal for a number of applications. adorn your doors, drawers, cabinets and many more with these chic knobs to create a unique effects on your decor. available in different colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.