
15" X 17" Brown And White Fall Leaves and Pumpkins Please Hanging Dimensional Sculpture
Mfr # 416057
Zoro # G722883940
product price: $70.99
/eaKey Features
Mirrored
No
Lighted
No
Length
15 in
Style
Transitional
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416057
Zoro #
G722883940
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
17.25 in
Depth
1 in
Details
Mirrored
No
Lighted
No
Style
Transitional
Commercial Use
Yes
Finish Style
No Distressing
Hooks Included
No
Shape
Novelty
Outdoor Suitability
No
Item
Wall Decor
Fringe/Tassels Included
No
Color
Brown, White
Assembly Required
No
Construction Method
Handmade
Orientation
Vertical Only
Wall Decor Type
Hanging Dimensional Sculpture
Description
Instantly liven up your space with this pumpkin hanging dimensional wall decor that brings color and dimension to your walls. Crafted in a rustic, earthy style, this charming pumpkin wall art with text will help you create a warm and inviting space. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option that is seasonally appropriate for Fall but neutral enough to be displayed all year. 15-inch H x 17.25-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.