
15" X 17" Brushed Silver Frame Holland Spring Mix, Set Of 2, 2PK
Mfr # 365240
Zoro # G222883068
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
Key Features
Style
Modern
Length
17 in
Color
Silver
Depth
2 in
Lighted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
365240
Zoro #
G222883068
UPC #
-
Country of Origin
United States
Dimensions
Length
17 in
Depth
2 in
Width
15 in
Details
Style
Modern
Color
Silver
Lighted
No
Shape
Rectangle
Finish Style
No Distressing
Assembly Required
No
Finish
Matte
Item
Wall Decor
Outdoor Suitability
No
Mirrored
No
Commercial Use
No
Orientation
Vertical Only
Description
Bring a touch of elegance and style into your home, as well as a display of fashion and beautiful design, with this superb picture. Its style will be the ideal augmentation for your walls, which will make them look imaginative and sophisticated. This picture is an excellently crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. You want your piece sturdy too, and that’s exactly what you get with this gorgeous picture. If you want a practical, gorgeous, and long-lasting picture, this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.