
15" X 17" Cream Pumpkin Gather Here With Grateful Hearts Hanging Dimensional Sculpture
Mfr # 416052
Zoro # G522884659
product price: $70.99
/eaKey Features
Wall Decor Type
Hanging Dimensional Sculpture
Commercial Use
Yes
Outdoor Suitability
No
Style
Rustic
Hooks Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416052
Zoro #
G522884659
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
17.25 in
Length
15 in
Details
Wall Decor Type
Hanging Dimensional Sculpture
Commercial Use
Yes
Outdoor Suitability
No
Style
Rustic
Hooks Included
No
Color
Cream
Assembly Required
No
Construction Method
Hand Finished
Item
Wall Decor
Fringe/Tassels Included
No
Shape
Novelty
Orientation
Vertical Only
Lighted
No
Finish Style
No Distressing
Description
Instantly liven up your space with this pumpkin hanging dimensional wall decor that brings color and dimension to your walls. Crafted in a rustic, earthy style, this charming pumpkin wall art with text will help you create a warm and inviting space. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option that is seasonally appropriate for Fall but neutral enough to be displayed all year. 15.00-inch h x 17.25-inch w x 1.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.