15" X 18" X 25" Silver Wood Veneer (Paper) Nightstand
Mfr # 347545
Zoro # G522906931
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Depth
18 in
Finish
Silver
Width
15 in
Frame Material
Manufactured Wood
Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347545
Zoro #
G522906931
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
18 in
Width
15 in
Length
25 in
Details
Item
Nightstands & Bedside Table
Finish
Silver
Frame Material
Manufactured Wood
Material
Manufactured Wood
Number of Pieces
1
Commercial Use
No
Assembly Required
No Assembly Needed
Shape
Square
Style
Contemporary
Description
this elegant nightstand highlights an exceptionally unique design! it will also seamlessly blend into any room decor. this nightstand makes a perfect selection for the master bedroom, expertly carved from strong wood materials to give you a superb furniture with longevity assured. it is furnished with 3 storage drawers with attractive side metal glide, which provides you with ample storage space for your personal effects. to crown it all, it is overlaid with lustrous silver high gloss finish. it also stands at an imposing 15 by 18 by 25 inches. incorporate this to your room decor to create an ambience of style and poise.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.