15" X 22" X 23" Champagne Wood Mirror Veneer Nightstand

  • Mfr # 347149

  • Zoro # G622905674


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Commercial Use
No
Depth
22 in
Frame Material
Manufactured Wood
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347149
Zoro #
G622905674
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
22 in
Length
23 in
Width
15 in

Details

Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Commercial Use
No
Frame Material
Manufactured Wood
Number of Pieces
1
Style
Contemporary
Finish
Champagne
Material
Manufactured Wood
Shape
Rectangular

Description

This case goods which all complemented with mirror inlay, every detail showcases your unique and modern taste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.