
15" x 26" Blue and White Geometric Cotton Pillow Cover With Tassels
Mfr # 534571
Zoro # G122810911
product price:Â $44.65
/eaKey Features
Residential/Commerical
Commerical
Color
Blue, White
Type
Pillow Cover
Style
Contemporary
Pattern
Geometric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534571
Zoro #
G122810911
UPC #
-
Country of Origin
India
Dimensions
Depth
0.1 in
Length
15 in
Size
15 x 26 in
Width
26 in
Details
Residential/Commerical
Commerical
Color
Blue, White
Type
Pillow Cover
Style
Contemporary
Pattern
Geometric
Closure Type
Zipper
Item
Accent Throw Pillow
Material
Cotton
Assembly Required
No Assembly Needed
Reversible
No
Description
This 26-inch x 15-inch blue and white geometric cotton zippered pillow cover with tassels will add a beautiful decorative accent to your decor. This blue and white hued accent pillow cover represents quality construction, expertly made from premium 100% cotton that is not only long lasting but super soft to the touch as well. Fun and decorative tassels add some high end and hand-crafted textural designer touches. For anyone that loves to decorate or accent their space with color and texture. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 15-inch H x 26-inch W x 0.1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.