Shop HOMEROOTS
See all product information
Create Account
15" X 27" White Frame Soft Sail, Set Of 2, 2PK
- Mfr # 365392
- Zoro # G922885171
product price:Â
$
219.99
/pk of 2, $110.00/ea
Free Shipping & Returns
Key Features
Style
Classic
Assembly Required
No
Width
15 in
Length
27 in
Finish Style
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365392
- Zoro #
- G922885171
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 27 in
- Depth
- 1 in
Details
- Style
- Classic
- Assembly Required
- No
- Finish Style
- No Distressing
- Commercial Use
- No
- Shape
- Rectangle
- Finish
- Matte
- Color
- White
- Lighted
- No
- Item
- Wall Decor
- Outdoor Suitability
- No
- Orientation
- Vertical Only
- Mirrored
- No
Description
Upgrade the atmosphere of your home with creativity and give it a unique look with this superb picture. Its style is just what your walls need to look their finest. This picture is an excellently crafted piece, made from high quality , which also displays a finish and color. Its frame is an appealing decoration as well. You want your piece to be with you long-term as well, and that’s exactly what this charming picture will give you. If you want a functional, elegant, and enduring picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.