
15" Yellow Plastic Outdoor Side Table
Mfr # 543741
Zoro # G122361741
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Application Type
Non-Commercial
Height
18 in
Width
15 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543741
Zoro #
G122361741
UPC #
-
Country of Origin
China
Dimensions
Height
18 in
Width
15 in
Length
18.8 in
Details
Color
Yellow
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Item
Outdoor Table
Description
This 15-inch yellow plastic outdoor side table will elevate the decor of your outdoor space, inspiring compliments from any guest. This side table is a natural complement to any outdoor decor, adding both function and style to your outdoor space. The tabletop is made of yellow high end plastic, an affordable, lightweight, durable, and low-maintenance material. This table is a classic quadratic shape, which will easily fit into any space in your backyard. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 18-inch H x 15-inch W x 18.8-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.