Shop HOMEROOTS
See all product information
Create Account
15in Gold And Mirrored Glass Round Metal Tray With Handles
- Mfr # 376026
- Zoro # G623440068
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Tray Pattern
No Pattern and Not Solid Color
Shape
Round
Assembly Required
No Assembly Needed
Depth
15.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376026
- Zoro #
- G623440068
- UPC #
- -
- Country of Origin
- China
- Material
- Metal
- Tray Pattern
- No Pattern and Not Solid Color
- Shape
- Round
- Assembly Required
- No Assembly Needed
- Food Safe
- Yes
- Tray Type
- Vanity Tray
- Item
- Trays
- Chip Resistant
- No
- Microwave Safe
- No
- Finish
- Antique
- Color
- Gold
- Dishwasher Safe
- No
Dimensions
- Depth
- 15.25 in
- Width
- 15.25 in
- Length
- 2.5 in
- Size
- 15.25" W
Description
This 15-inch gold and mirrored glass round metal tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Crafted from sturdy and durable metal, this round vanity tray is versatile enough to blend with a variety of color palettes and aesthetics. Designed with cut out handles for easy transport and convenience. Food safe and versatile, this tray can be used in any room from the bathroom, to the bedroom, to the dining room. 2.5-inch h x 15.25-inch w x 15.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.