15in Orange And White Polyresin Mushroom Outdoor Statue
- Mfr # 523603
- Zoro # G723440722
product price:Â
$
49.99
/ea
Key Features
Color
Orange, White
Assembly Required
No Assembly Needed
Handmade
No
Purposeful Distressing Type
Worn/Fade
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523603
- Zoro #
- G723440722
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 15 in
- Width
- 10 in
- Depth
- 10 in
Details
- Color
- Orange, White
- Assembly Required
- No Assembly Needed
- Handmade
- No
- Purposeful Distressing Type
- Worn/Fade
- Outdoor Decor Accessories Type
- Statue
- Theme
- No theme
- Material
- Polyresin
- Additional Embellishments
- No Additional Embellishments
- Holiday / Occasion
- No Holiday
- Includes
- 1
- Item
- Outdoor Accessories-Decor-Garden-Games
- Commercial Use
- No
- Reversible
- No
- Lighted
- No
- Style
- Transitional
- UV Resistant
- No
Description
The 15-inch orange and white polyresin outdoor mushroom cap statue adds a cheerful touch to your garden. Crafted from durable polyresin, this charming statue is designed to withstand the elements while enhancing your outdoor space. Its vibrant orange and white colors create a striking focal point among your plants and flowers. Perfect for gardens, patios, or yards, this decorative piece invites playful energy into any setting. The versatile design ensures it complements a variety of outdoor themes, making it an ideal accessory for your home decor. Elevate your exterior aesthetics with this delightful statue that captures attention and sparks joy in every glance. Enjoy the cohesion of style and fun that this statue brings to your outdoor areas. 15-inch h x 10-inch w x 10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.