Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Beige Solid Wood One Drawer Nightstand

  • Mfr # 651526

  • Zoro # G122370941


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Depth
11.8 in
Application Type
No
Height
15.7 in
Width
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651526
Zoro #
G122370941
UPC #
-
Country of Origin
India

Dimensions

Depth
11.8 in
Height
15.7 in
Width
11.8 in

Details

Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
No
Color
Beige

Description

Give your room the look and feel of 5-star accommodations with this 16-inch beige solid wood one drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 15.70-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.