
16" Beige Solid Wood Square One Drawer Nightstand
Mfr # 651525
Zoro # G822367746
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Width
7.9 in
Color
Beige
Depth
7.9 in
Height
15.7 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651525
Zoro #
G822367746
UPC #
-
Country of Origin
India
Dimensions
Width
7.9 in
Depth
7.9 in
Height
15.7 in
Details
Item
Nightstands & Bedside Table
Color
Beige
Assembly Required
No Assembly Needed
Application Type
No
Description
Our 16-inch beige solid wood square one drawer nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 15.70-inch h x 7.90-inch w x 7.90-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.