Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Black Aluminum Geo Slat Outdoor Side Table

  • Mfr # 606434

  • Zoro # G422376049


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Color
Black
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606434
Zoro #
G422376049
UPC #
-
Country of Origin
India

Dimensions

Width
16 in
Height
18 in
Length
20 in

Details

Item
Outdoor Table
Application Type
Non-Commercial
Assembly Required
Partial Assembly Needed
Color
Black

Description

Upgrade your outdoor space with our versatile and stylish 16-inch black aluminum outdoor end-side table. With this sturdy table by your side, you will have a convenient place to keep items that you use frequently, such as your phone, glasses, or a cold glass of wine or lemonade. This outdoor table features a slat top design and a geometric frame that brings a modern vibe to your space. Perfect for entertaining guests or just relaxing with family, this accent table is the ultimate addition to your backyard. 18-inch h x 16-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.