
16" Black and Silver Marble and Aluminum Tabletop Sculpture
Mfr # 354696
Zoro # G122882062
product price: $66.99
/eaKey Features
Material
Marble, Aluminum
Length
15.5 in
Nature Motif
No Nature
Depth
4 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
354696
Zoro #
G122882062
UPC #
-
Country of Origin
India
Dimensions
Length
15.5 in
Depth
4 in
Width
10 in
Details
Material
Marble, Aluminum
Nature Motif
No Nature
Assembly Required
No
Color
Black, Silver
Subject
No Subject
Sculpture Type
Tabletop Sculpture
Item
Sculptures
Description
This modern tabletop sculpture, crafted from a blend of marble and aluminum in striking black and silver hues, exudes elegance and durability. Elevate your home decor effortlessly with this sleek piece that seamlessly complements any design aesthetic. The perfect addition to your space, whether displayed on its own or paired with other decorative elements, this sculpture is a timeless accent that will enhance the visual appeal of any room. 15.5-inch H x 10-inch W x 4-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.