Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Black Distressed Floral Metal Tabletop Tealight Candle Holder

  • Mfr # 554702

  • Zoro # G622882289


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Capacity
1
Shape
Tealight
Holder Type
Tealight
Construction Method
Handmade
Assembly Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554702
Zoro #
G622882289
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
4 in
Length
16 in
Width
4 in

Details

Item
Candle Holders
Capacity
1
Shape
Tealight
Holder Type
Tealight
Construction Method
Handmade
Assembly Required
Yes
Intended Room
Dining Room
Color
Black
Material
Metal
Finish Style
Coat/Paint Distressing
Placement Type
Tabletop
Style
Rustic
Pattern
Floral
Commercial Use
No

Description

No matter where you place it in your home, this 16-inch black distressed floral metal tabletop tealight candle holder. Crafted from black metal scrollwork with with pops of metallic patina, this piece looks like it is straight out of a vintage flea market. Handmade by skilled craftsmen this piece features a heavily distressed and weathered finish for a rustic appearance. Add an extra pop of personality to every corner of your home with this gorgeous rustic candleholder. 16-inch h x 4-inch w x 4-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.