
16" Black Metal and Resin Western Horse Saddle Tabletop Sculpture
Mfr # 392469
Zoro # G722883285
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Pieces per Set
1
Nature Motif
No Nature
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
392469
Zoro #
G722883285
UPC #
-
Country of Origin
China
Dimensions
Depth
9 in
Length
16 in
Width
8 in
Details
Item
Sculptures
Commercial Use
Yes
Pieces per Set
1
Nature Motif
No Nature
Design Motif
Not an animal
Power Source
No Power Source Required / Manual
Sculpture Type
Tabletop Sculpture
Finish
Matte
Construction Method
Hand Finished
Hand Painted
No
Assembly Required
No
Color
Black
Plays Music
No
Occasion
No Holiday
Subject
Nature
Material
Metal, Resin
LED Lighting
No
Description
Live out your equestrian dreams with this eye-catching 16-inch black metal and resin horse saddle tabletop sculpture. The saddle is made from black faux leather and has details that mimic the details of a western horse riding saddle. The details are all made from thin metal and covered in the black leather. The saddle sits on top of a black metal rod which is connected to a black square metal base providing stability to this decor piece. This decor piece is a unique equestrian themed statement piece for your living room, office, bedroom, or mantle. 16-inch h x 8-inch w x 9-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.