Zoro Homepage

16" Black Metal Arch Accent Mirror

  • Mfr # 632511

  • Zoro # G822370654


product price: $67.15
/ea

Key Features

Height
15.75 in
Material
Glass
Depth
1 in
Application Type
Yes
Width
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632511
Zoro #
G822370654
UPC #
-
Country of Origin
China

Dimensions

Height
15.75 in
Depth
1 in
Width
9.75 in

Details

Material
Glass
Application Type
Yes
Item
Mirror
Assembly Required
No Assembly Needed

Description

Beautify your space with this 16-inch black metal arch accent mirror. Framed with metal in a black finish, this mirror will bring practical application and fashionable design to your space, adding some traditional Victorian flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 15.75-inch h x 9.75-inch w x 1-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.