Zoro Homepage

16" Black Metal Framed Mirror Set

  • Mfr # 565336

  • Zoro # G922363105


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Black
Assembly Required
No Assembly Needed
Height
15.96 in
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565336
Zoro #
G922363105
UPC #
-
Country of Origin
China

Dimensions

Height
15.96 in
Width
23.93 in
Depth
4.91 in

Details

Application Type
No
Item
Mirror
Color
Black
Assembly Required
No Assembly Needed
Material
Glass

Description

Decorate your space with the 16-inch black metal framed mirror set that's inventive and distinctive at the same time. An antiqued and distressed mirror finish gives this piece lots of vintage charm. The frame is made from metal and features a unique design in a matte black finish. This rectangle shaped mirror will open up any space you put in piece in. This mirror makes any space glow with its fantastic frame. Its casual style makes this mirror a favorite for bringing some flair to your decor. Due to its high quality construction, it will last a lifetime. The simplicity of these mirrors allows you to elevate the look of any room in your home in anyway your heart pleases. 15.96-inch H x 23.93-inch W x 4.91-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.