
16" Black Solid Wood Figurine End Table
Mfr # 556518
Zoro # G922374231
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Height
15.7 in
Width
15 in
Assembly Required
No Assembly Needed
Tabletop Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556518
Zoro #
G922374231
UPC #
-
Country of Origin
India
Dimensions
Depth
10 in
Height
15.7 in
Width
15 in
Details
Assembly Required
No Assembly Needed
Tabletop Color
Black
Application Type
Yes
Item
End-Side Table
Description
Distinctive in style the 16-inch black solid wood abstract figurine end table radiates a captivating sense of design. Crafted from solid mango wood this unique table features an abstract shaped base with a cylindrical hole through the center, and a soft edge rectangular tabletop surface. The eclectic style and black coloration throughout gives this piece an edgy and eye catching sense of design. This piece is a great choice to create a striking focal point in your living room or office, or make a bold accent on either side of the sofa or bed. 15.7-inch h x 15-inch w x 10-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.