Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Black Solid Wood Five Drawer Lingerie Chest

  • Mfr # 522813

  • Zoro # G022375435


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Application Type
Yes
Assembly Required
Full Assembly Needed
Height
36 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522813
Zoro #
G022375435
UPC #
-
Country of Origin
Brazil

Dimensions

Height
36 in
Width
16 in
Depth
16 in

Details

Color
Black
Application Type
Yes
Assembly Required
Full Assembly Needed
Material
Solid Wood
Item
Dresser

Description

Add personality to your bedroom style and a feeling of coziness with this 16" black solid wood five drawer lingerie chest. The space saving design of this lingerie chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood, The black coloration of this piece gives it an updated, and modern edge. Removable drawers give this chest flexibility and multi-functionality. 36" H x 16" W x 16" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.