Zoro Homepage

16" Blue And Gold Geometric Handmade Serving Tray

  • Mfr # 625660

  • Zoro # G322356202


product price: $68.15
/ea

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Overall Width
15.75 in
Overall Height
1.75 in
Overall Depth
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625660
Zoro #
G322356202
UPC #
-
Country of Origin
China

Dimensions

Overall Width
15.75 in
Overall Height
1.75 in
Overall Depth
9.25 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Tray

Description

This 16-inch blue and gold geometric handmade serving tray will add a beautiful decorative accent to your decor. A beautiful geometric pattern adds to the appeal and decorative quality of this piece. Designed with handles for easy transport and convenience. Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, décor, and more. 1.75-inch h x 15.75-inch w x 9.25-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.