Zoro Homepage

16" Blue And White Geometric Star And Trees Serving Tray With Handles

  • Mfr # 634487

  • Zoro # G422366408


product price: $73.95
/ea

Key Features

Overall Width
15.75 in
Overall Depth
12 in
Application Type
Yes
Overall Height
1.75 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634487
Zoro #
G422366408
UPC #
-
Country of Origin
China

Dimensions

Overall Width
15.75 in
Overall Depth
12 in
Overall Height
1.75 in

Details

Application Type
Yes
Color
Blue
Item
Tray
Assembly Required
No Assembly Needed

Description

Freshen up your space with this convenient and good looking 16-inch blue and white geometric star and trees serving tray with handles. Featuring a fun blue and white color combination, this tray features a good looking geometric north star and pine trees pattern. Ideal as a gift, for entertaining, serving, or to use as a seasonal decoration. Features handles for quick and easy transportation. Food safe and versatile, this serving tray is sure to please. 1.75-inch h x 15.75-inch w x 12-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.