
16" Brown And Natural Solid Wood And Wicker Handmade Round Serving Tray
Mfr # 609092
Zoro # G422346905
product price: $93.95
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Overall Height
15.75 in
Color
Brown
Overall Depth
0.98 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
609092
Zoro #
G422346905
UPC #
-
Country of Origin
China
Dimensions
Overall Height
15.75 in
Overall Depth
0.98 in
Overall Width
15.75 in
Details
Assembly Required
No Assembly Needed
Color
Brown
Item
Tray
Application Type
No
Description
This 16-inch brown and natural solid wood and wicker handmade round serving tray is beautiful enough to be left out on the counter or shelf when not in use. Intended for decorative, or non-direct food contact use, it's perfect for serving or displaying a collection of candles, perfume, décor, and more. Hand-crafted with care, this versatile piece showcases a charming artisanal and earthy, coastal cottage style that enhances any decor. 15.75-inch h x 15.75-inch w x 0.98-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.