Shop HOMEROOTS
See all product information
Create Account
16" Brown Distressed Abstract Solid Wood Tabletop Pillar Candle Holder
- Mfr # 608554
- Zoro # G822881969
product price:Â
$
70.99
/ea
Key Features
Color
Brown
Length
15.75 in
Width
4.33 in
Material
Solid Wood
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608554
- Zoro #
- G822881969
- UPC #
- -
- Country of Origin
- India
- Item
- Candle Holders
- Color
- Brown
- Material
- Solid Wood
- Commercial Use
- No
- Holder Type
- Pillar
- Assembly Required
- No
- Intended Room
- Living Room
- Construction Method
- Handmade
- Finish Style
- Wood Scoring & Rub Through
- Style
- Modern
- Shape
- 4" Wide Pillar
- Capacity
- 1
- Pattern
- Abstract
- Finish
- Does Not Apply
- Placement Type
- Tabletop
Dimensions
- Length
- 15.75 in
- Width
- 4.33 in
- Overall Depth
- 4.5 in
Description
This 16-inch brown distressed abstract solid wood tabletop pillar candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 15.75-inch h x 4.33-inch w x 4.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.